Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lock washer For shafts DIN 6799, phosphated steel

DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D12,0

Art.-no. 0490120
EAN 4011231411639
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
Suitable for groove diameter

12 mm

Suitable for min./max. shafts

13-18 mm

Internal diameter (d1)

10.45 mm

Outer diameter (d2)

23.4 mm

Thickness (s1)

1.3 mm

DIN

6799

Material

Steel

Surface

Phosphated

Form

RA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information