Lock washer DIN 7980, A2 stainless steel, plain, for cylinder head screw
DIN 7980 stainless steel, A2
RG-SPG-DIN7980-A2-D12,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Particularly suitable when countersinking the screw
- In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)
- Smaller outer diameter in comparison to DIN 127
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 5.9 mm |
Thickness (s1) | 2.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
