Lock washer with right-angle cross-section, shape A DIN 127, steel, plain
DIN 127, plain steel, shape A
RG-SPG-DIN127-A-D73
Art.-no. 044190072
EAN 4046778479279
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
![]() | |
Suitable for screw thread | M72 |
Internal diameter (d1) | 73 mm |
Outer diameter (d2) | 103.0 mm |
Height (h1) | 18.0 mm |
Thickness (s1) | 8 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
