Lock washer with right-angle cross-section, shape A DIN 127, steel, plain
DIN 127, plain steel, shape A
RG-SPG-DIN127-A-D49,0
Art.-no. 044190048
EAN 4024835445214
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
![]() | |
Suitable for screw thread | M48 |
Internal diameter (d1) | 49 mm |
Outer diameter (d2) | 75.0 mm |
Height (h1) | 15.6 mm |
Thickness (s1) | 7 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
