Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lock washer with right-angle cross-section, shape A DIN 127, steel, plain

DIN 127, plain steel, shape A
RG-SPG-DIN127-A-D45,5

Art.-no. 044190045

EAN 4045727414439

-,--
price per selected packing unit
| Individual prices for customers after login
Lock washer with right-angle cross-section, shape A DIN 127, steel, plain

Art.-no. 044190045

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M45

Internal diameter (d1)

45.5 mm

Outer diameter (d2)

71.2 mm

Height (h1)

15.6 mm

Thickness (s1)

7 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information