Lock piece without cup With adjustment
Lock plate f. wooden door without pot adjustable
AY-BLTLOKPIECE-DRLOK-AD-SILV-4-9-ACHSE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Angled screw fitting
- The angled screw fitting of 20° offers increased break-in protection
- The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the locking point by 180°
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | Wooden house doors |
Type of assembly | For embedding |
Suitable for rebate clearance | 4 mm |
Dimension between axes | 9 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 18 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!