Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts
Latch for multiple lock, combi
AY-COMBI-LOKPCE-SIV-4-9-ACHS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Combination lock piece for recessing for 4 mm or for screwing on for 12-mm rebate space
- Adjustable via excenter
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For rebated wooden doors
Suitable for | Wooden house doors |
Type of assembly | Screw-on or mill into |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
Dimension between axes | 9 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 18 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!