Lock latch
Latch lock
LATCH-LOCK-LINE-ST-(ZN)-160X55MM
Art.-no. 0688401840
EAN 4048539641390
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For mounting on wooden surfaces, up to A = 140 mm, e.g. ASSY countersunk screws with 4 mm diameter and up to A = 180 mm ASSY countersunk screws with 5 mm diameter, can be used.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used on steel, aluminium and wood surfaces.
![]() | |
Design | Straight, With loop |
Material | Steel |
Surface | Zinc plated |
Base plate length | 160 mm |
Base plate width | 65 mm |
Diameter of lock lug | 13 mm |
