Loading roller for aluminium load carrier
Loading roller load carrier
LOADROLL-F.LOADCARR-LTROCJL2-KR10
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protects the edge of the roof
- Simple installation
Can only be used in conjunction with aluminium load carrier.
Datasheets(X)
Material | Stainless steel |
Number of pieces | 5 PCS |
Type description | LTROCJL2 |
Length | 800 mm |
Width | 400 mm |
Height | 180 mm |
Product weight (per item) | 5 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!