Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Load-securing net

Load-securing net 1170 x 1800 mm
LOADSECNET-VEH-LNR2
ORSYMOBIL

Art.-no. 096380 317
EAN 4052703045518
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
For securing the load between the vehicle equipment on a load-securing rail
  • Net is made of belt straps sewn together

  • The net can be tensioned using the ratchet tool integrated into the circumferential belt strap

  • Connection via four sewn-in automotive fittings

  • Retaining load 1000 daN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LNR2

Width

1170 mm

Length

1800 mm

Mesh size

102 x 102 mm

Product weight (per item)

1.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information