Load-securing net
Load-securing net 1700 x 2300 mm
LOADSECNET-VEH-LNR1
Art.-no. 096380 316
EAN 4052703045808
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For securing the load to the vehicle floor
- Net is made of belt straps sewn together
- The net can be tensioned using the ratchet tool integrated into the circumferential belt strap
- Connection via sewn-in flat hooks
- Retaining load 1000 daN
Product information
Datasheets(X)
Type description | LNR1 |
Width | 1700 mm |
Length | 2300 mm |
Mesh size | 101 x 104 mm |
Product weight (per item) | 2.885 kg |