Load carrier Aluminium
Load carrier
LOADCARR-TGE/CRA-L3-L5/H2/3-4B-2017
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduced wind noise and air resistance thanks to the aerodynamic design
- For all common vehicle types in Europe
- 75 kg maximum load capacity per carrier
- TÜV tested and 20G crash-tested
- Stainless
- Includes mounting kit, pre-assembled feet and mounting instructions
- Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
- Observe maximum roof load = load carrier + accessories + load
- Side supports, locks and loading roller are not included in the scope of delivery
Datasheets(X)
Suitable for vehicle manufacturer | MAN |
Suitable for vehicle type | TGE incl. C-rail L3/H2-H3 (from 2017) doors |
Suitable for wheel base | 3640mm |
Number of carriers | 4 PCS |
Product weight (per item) | 17.200 kg |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!