Load carrier Aluminium
Load carrier
LOADCARR-ALU-CUSTOM-L1-L2/H1-2BAR-2012
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduced wind noise and air resistance thanks to the aerodynamic design
- For all common vehicle types in Europe
- 75 kg maximum load capacity per carrier
- TÜV tested and 20G crash-tested
- Stainless
- Includes mounting kit, pre-assembled feet and mounting instructions
- Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
- Observe maximum roof load = load carrier + accessories + load
- Side supports, locks and loading roller are not included in the scope of delivery
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Transit Custom L1/H1 (from 2012) doors+flap |
Suitable for wheel base | 2933mm |
Number of carriers | 2 PCS |
Product weight (per item) | 9.220 kg |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!