Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Load carrier Aluminium

Load carrier
LOADCARR-ALU-CADDY-NV200-L1H1-3BAR-2009

Art.-no. 096380 056
EAN 4061975328175
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
Quick, easy installation without the need for additional drilling
  • Reduced wind noise and air resistance thanks to the aerodynamic design

  • For all common vehicle types in Europe

  • 75 kg maximum load capacity per carrier

  • TÜV tested and 20G crash-tested

  • Stainless

  • Includes mounting kit, pre-assembled feet and mounting instructions

  • Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
Notice
  • Observe maximum roof load = load carrier + accessories + load

  • Side supports, locks and loading roller are not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Volkswagen
Nissan

Suitable for vehicle type

Caddy L1/H1 (from 2015) doors+flap
NV200 L1/H1 (from 2009) doors+flap

Suitable for wheel base

2725mm
2682mm

Number of carriers

3 PCS

Product weight (per item)

11.080 kg

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROVWC-750X200

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROCIBER-910X200

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROCJUM-910X310MM

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROFOCU-750X425

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROVWT-1050X200

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROVWTDOT-1050X425

For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROOPVTU-1150X310

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROFTC-KR26

ORSYMOBIL
For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROCJL2-KR10

ORSYMOBIL
For easy loading and unloading of the load carrier