Lnch pin a. spr cot pin ass 145 pieces
Linch pin and spring cotter pin set
FLD/SPGPINLOK-SET
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Assortment of 145 pcs
- 10 linch pins dia. 4.5 mm
- 10 linch pins dia. 6 mm
- 10 linch pins dia. 8 mm
- 10 linch pins dia. 10 mm
- 5 linch pins dia. 11 mm
- 10 spring cotter pins, 2 x 50 mm single loop
- 10 spring cotter pins, 2 x 50 mm double loop
- 10 spring cotter pins, 3 x 56 mm
- 10 spring cotter pins, 3 x 62 mm
- 10 spring cotter pins, 4 x 60 mm
- 10 spring cotter pins, 4 x 78 mm
- 10 spring cotter pins, 5 x 85 mm
- 10 spring cotter pins, 5 x 92 mm
- 10 spring cotter pins, 6 x 105 mm
- 5 spring cotter pins, 6 x 120 mm
- 5 spring cotter pins, 8 x 130 mm
Matière | Steel |
Finition | Plain |
Number of pieces in assortment/set | 145 PCS |
Datasheets (0)
Certificates/
Documents
SPGPIN-SNGLEYE-(ZN)-2X50
SPGPIN-SNGLEYE-(ZN)-3X56
SPGPIN-SNGLEYE-(ZN)-4X60
SPGPIN-SNGLEYE-(ZN)-5X85
SPGPIN-SNGLEYE-(ZN)-6X105
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt