Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Liva Box desk substructure drawer

Desk drawer Liva Box
DESKDRWR-(LIVA-BOX)-AL-405X263

Art.-no. 0684600531

EAN 4062856491636

-,--
price per selected packing unit
| Individual prices for customers after login
Liva Box desk substructure drawer

Art.-no. 0684600531

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lockable drawer, powder-coated steel
  • High-quality full extension with magnetic lock when retracted

  • An over-extension of 45 mm provides better access to the contents

  • Sufficient load capacity up to 20 kg

  • Vent and cable bushing (15 mm x 15 mm) for secure smartphone charging

  • An anthracite felt inlay cushions objects as they are inserted

  • Integrated lever-cylinder lock for MS 5000 interchangeable cylinder core (please order interchangeable core separately)

  • Easy installation under table tops/tops
Notice

Delivery time: 5 working days

Application area
Over-extension 45 mm
Low installation height 45 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Colour

White aluminium RAL 9006

Surface

Powder-coated

Width

405 mm

Length

263 mm

Height

45 mm

Product weight (per item)

2100.000 g

Technical information
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 PH fittings screw Steel zinc plated full thread pan head

SCR-PANHD-WO-RW20-(A3K)-4,5X15/13

Full-thread screw with visually appealing pan head for universal fixing of metal fittings or plastic supports in wood in indoor dry or sheltered areas
x 500 pcs
MS 5000 Interchangeable cylinder core

MS5000-CYLCORE-ML

Fits all MS 5000 locks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information