Lithium battery
Lithium battery
BTRY-LITHIUM-AA-MIGNON-FR6-1,5V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be operated from -40°C to +60°C at full efficiency
- Extremely leak-proof
- 30% lighter than standard alkaline batteries
- Minimum self-discharge (excellent shelf life of over 10 years)
- Higher energy density for longer service life
- Very high current output
Cannot be recharged
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.
Datasheets(X)
Particularly suited for use in flashguns, digital cameras, remote-control cars, wireless devices, medical consumers and consumers that often require peak currents far in excess of 1 A and for which these currents must also be immediately available, including with extended standby period.
Battery designation | Mignon AA; L91; FR6 |
Nominal voltage | 1.5 V/DC |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!