Liquid Metal Fe 1
Liquid Metal Fe1
LIQUMET-FE1-500G
Art.-no. 0893449
EAN 4011231896009
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality two-component reaction resin system that exhibits characteristics similar to those of metal due to its special formula
- The ideal mixing ratio of the components (A:B = 1:1, pressing out two strands of the same length from the tubes) makes incorrect mixing of the repair compound virtually impossible
- Specifically designed for smaller repair jobs where a quick turnaround is required
- Can be applied with a spatula and does not run, which also makes vertical application possible
- After hardening, Liquid Metal Fe1 can easily be processed in the same way as metal with lathing, milling, drilling, filing or thread cutting
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Liquid Metal Fe 1 is a solvent-free, two-component substance that can be used to repair metallic and ceramic materials.
Particularly suitable for filling moulds, and for sealing and covering leaking areas.
The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.
Mix components A and B homogeneously 1:1. Apply the mixture immediately with a spatula (short pot life).
Please note the enclosed application instructions.
Mixing ratio | Component A: Component B = 1:1 |
Density | 2.8 kg/m³ |
Density conditions | Components A and B mixed |
Colour | Grey |
Min./max. gelation time | 7-12 min |
Min./max. curing time | 4-24 h |
Fully hardening/curing conditions | Room temperature |
Conditions for gelation time | at room temperature |
Working life | 5 min |
Conditions for working life | at 20°C, 20 g total mass |
Viscosity/consistency | Pasty |
Min. tensile strength | 12.5 N/mm² |
Min. combined tension and shear resistance | 14.5 N/mm² |
Coefficient of thermal expansion | 0.0004 1/K |
Min. compressive strength | 70 N/mm² |
Min./max. temperature resistance of the hardened material | -60 to 120 °C |
Weight of content | 500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!