Lintel casing bracket set for closing sequence controls on the non-hinge side (SR-BG)
Lintel casing bracket SR BGS
BRKT-(F.CSEQ-BGS)-(ZN)
Art.-no. 0688003209
EAN 4061975573520
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Problem solver designed for fitting closing sequence controls on the non-hinge side
- The lintel casing set is used if it is not possible to fit the slide rail on the door frame
Delivery time: approx. ten working days
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For double-leaf doors made of metal or wood.
![]() | |
Area of application | Object area, Private area |
Type description | Lintel casing bracket SR BG |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors |
Suitable for number of doors | 2 |
Mounting option | Opposite hinge side: standard mounting, With assembly base plate |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Anodised |
Colour | Silver |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
