Lintel casing bracket For door closer with scissor arm mechanism or slide rail
Lintel casing angle for door closers
AY-ADAPTER-DRCLSR-GTS690-ZD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The lintel casing bracket allows the door closer to be installed at the top on the non-hinge side of doors with deep lintels
Use of a lintel casing bracket is not permitted for fire and smoke protection doors unless the lintel casing bracket is listed on the approval for the door.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 640 |
Material | Aluminium |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: head mounting |
Suitable for min./max. door closer size | 1-5 |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |