Lintel casing bracket For door closer with scissor arm mechanism
Adapter profile for door closers with scissor-arm
AY-ADAPTERPROFILE-DRCLSR-PARALLELARM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The lintel casing bracket for the scissor arm mechanism enables normal assembly of the door closer on the non-hinge side with deep door lintel
Use of a lintel casing bracket is not permitted for fire and smoke protection doors unless the lintel casing bracket is listed on the approval for the door.
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
Fire protection certified | No |
Suitable for type | STS 340, STS 370 |
Material | Steel |
Surface | Lacquered |
Colour | White aluminium |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |