Liner socks for rubber boots
Liner sock for Wellington boot
SOCKS FOR WELLIES GREY 45/46
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft, warm fabric
- Very comfortable
- Easy-care
Datasheets(X)
Colour | Grey |
Size | 45/46 |
Material | 70% polyester, 30% viscose |
Washable at | 30°C |
Number of socks | 1 Pair |