Linear mounting plate TIOMOS 1D NIGHT
Tiomos NIGHT 1D linear mounting plate
MNTPLT-LINR-TIOMOS-1D-NIGHT-H03
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-locking in any position
- Simple adjustment of gap profile
- Secure connection to furniture side
- 2-point attachment
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Attach with ASSY screws ∅ 3.5 (art. no.: 0170 435 ...) or Euro screw (head ∅ 6.8 mm)
![]() | |
Mounting plate height | 3 |
Number of mounting points | 2-point |
Material | Steel |
Height adjustment | +/- 2 mm |
