Linear mounting plate TIOMOS 1D NIGHT
Tiomos NIGHT 1D linear mounting plate
MNTPLT-LINR-TIOMOS-1D-NIGHT-H00
GRASS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Self-locking in any position
- Simple adjustment of gap profile
- Secure connection to furniture side
- 2-point attachment
Specified dimensions not binding. Subject to technical changes!
Attach with ASSY screws ∅ 3.5 (art. no.: 0170 435 ...) or Euro screw (head ∅ 6.8 mm)
![]() | |
Mounting plate height | 0 |
Number of mounting points | 2-point |
Material | Steel |
Height adjustment | +/- 2 mm |
Datasheets (0)
Certificates/ Documents (0)