Linear mounting plate TIOMOS 1D With 2-point attachment
1D linear mounting plate Tiomos
AY-MNTPLT-LINR-TIOMOS-1D-H02
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to adjust the height using a worm screw
- 3D adjustment allows for easy joint alignment
- Secure connection to the furniture side thanks to 2-point mounting
- Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Mounting plate height | 2 |
Type of assembly | For Assy screws Ø 3.5 mm |
Material | Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!