Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Linear mounting plate TIOMOS 1D With 2-point attachment

1D linear mounting plate Tiomos
AY-MNTPLT-LINR-TIOMOS-1D-H00
GRASS

Art.-no. F059139701
EAN 4050642508958
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
  • Easy to adjust the height using a worm screw

  • 3D adjustment allows for easy joint alignment

  • Secure connection to the furniture side thanks to 2-point mounting

  • Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

0

Type of assembly

For Assy screws Ø 3.5 mm

Material

Steel

Surface

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro screw, countersunk head, type A

SCR-EURO-SMALCS-Z2-(E2J)-6,3X14

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs