Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Line workstation

Line workstation
WAPS-LINE-WORKPLACE-1140X850X1995MM

Art.-no. 1967701376

EAN 4066441251452

-,--
price per selected packing unit
| Individual prices for customers after login
Line workstation

Art.-no. 1967701376

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the Würth aluminium profile system WAPS®
  • Tabletop recessed in WAPS profile B10 4040L

  • CLIP-O-FLEX® on the front and sides of the tabletop

  • Height can be adjusted approx. +/- 25 mm via adjustable feet

  • Adjustable feet dia. 80 with anti-slip coating and floor anchoring

  • 2x CLIP-O-FLEX® levels in the design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1140 mm

Width

850 mm

Height

1995 mm

Material of worktop

KBS

Worktop thickness

28 mm

Material

Aluminium

Surface

Anodised

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
Swivel arm Single For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-SWINGING-ARM-SINGLE-4JOINTS

x 1 pcs
Swivel arm Single

WAPS-SWINGING-ARM-SINGLE-2JOINTS

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Swivel arm Duo

WAPS-SWINGING-ARM-DUO-4JOINTS

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Keyboard shelf

WAPS-KEYBOARD-EXTENSION-650X260MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-SUBSTRCTR-1TIMS-480X625X125MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-SUBSTRCTR-2TIMS-480X625X250MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Non-slip mat

WAPS-ANTI-SLIP MAT-F.DRAWR-480X625X250MM

x 1 pcs
Drawer substructure

WAPS-DRAWR-SUBSTRCTR-1TIMS-580X695X120MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-SUBSTRCTR-2TIMS-580X695X250MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Non-slip mat

WAPS-ANTI-SLIP-MAT-F.DRAWR-580X695X250MM

x 1 pcs
Lock

WAPS-LOCK-F.-DRAWRADE

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Monitor bracket

WAPS-MONITOR-HOLDER-5-ACHSIG

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Monitor bracket

WAPS-MONITOR-HOLDER-4-ACHSIG

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Extension for disposal containers

WAPS-PULL-OUT-F-DISPOSAL-CONTAINER

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-TRAY-OFFN-1X-450X400X60MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-TRAY-OFFN-2X-450X400X120MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Drawer substructure

WAPS-DRAWR-TRAY-OFFN-3X-450X400X240MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Printer extension

WAPS-PRINTER-EXTRCTN-WTH-FAILURE-PROTECT

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Printer extension

WAPS-PRINTER-EXTRACTN-WTHT-FAILRE-PRTECT

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Shelf level

WAPS-STORGE-UNDR-TBL-KBS-580X550MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Storage level

WAPS-STORGE-UNDR-TBL-KBS-ALU-580X550MM

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Multiple socket outlet

MULTISKTOUTL-WAPS-GST18K1BD-30SW-3M

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Roller set For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ROLLEN-SET-F.MONTAGE-AP-BASIC

x 1 pcs
Single extended CLIP-O-FLEX® swivel arm

WAPS-SCHWENKARM-SINGLE-EXTENDED


Manufactured from the Würth WAPS
® aluminium profile system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information