Cable routing conduit Mini-Snap With double-sided adhesive tape and no cover
Cable routing conduit MINI-Snap
CRC-TRANSPARENT-8X9MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For unobtrusive installation of individual cables (e.g. aerial lines, bell lines, telephone cables)
For long-term use we recommend nails or screws
Datasheets(X)
- Surface laying of cables with small cross-sections
- Installation of alarm systems, retrofitting, aerial mounting etc.
Type description | 8 x 9 |
Height | 9.2 mm |
Width | 8.2 mm |
Colour | Transparent |
Length of duct | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!