Line routing duct, LFK
Cable routing conduit LFK
CRC-R9010-PUREWHITE-40X60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- From LFK 40 x 60 including 4 retaining clamps (per 2 m duct)
- Base holes single row up to LFK 40 x 40, double row from LFK 40 x 60
- From LFK 60 x 60 with a continuous mounting rail for mounting separating rails
Datasheets(X)
Type description | 40 x 60 |
Height | 40 mm |
Width | 57 mm |
Colour | Pure white RAL 9010 |
Length of duct | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!