Linch pin
FLDPINLOK-(A2C)-D8X42MM
Art.-no. 04728
EAN 4011231401760
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 41 mm |
Length (l1) | 42 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
