Linch pin
Steel zinc plated yellow
FLDPINLOK-(A2C)-D4,5X42MM
Art.-no. 047245
EAN 4011231401708
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Internal diameter (d2) | 34 mm |
Length (l1) | 42 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
