Linch pin DIN 11023, zinc-plated steel, blue passivated (A2K)
DIN 11023 steel zinc plated
FLDPINLOK-DIN11023-(A2K)-6X42
Art.-no. 04722642
EAN 4046777587005
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Internal diameter (d2) | 32 mm |
Length (l1) | 42 mm |
Standards | DIN 11023 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
