Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lightweight platform ladder with long handrails and large platform

Lightweight platform ladder
PLTFORMLDR-LIGHTWEIGHT-3STEP

Art.-no. 0962931843

EAN 4061975083258

-,--
price per selected packing unit
| Individual prices for customers after login
Lightweight platform ladder with long handrails and large platform

Art.-no. 0962931843

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steps with tested slip resistance
  • The extra-large, grooved standing platform, high safety bar and handrails ensure safe and comfortable working even over longer periods of time

  • The handrails can be folded in to save time and space during transport and storage

  • Storage possibility thanks to tray integrated in the safety bar

  • 84 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure high stepping safety

  • Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity

  • Very good bending resistance, as steps and strut are made from extruded aluminium profile

  • Can easily be moved into the operating position and transported folded up with the optionally available transport rollers, art. 0962931938
Application area
With transport rollers, art. no. 0962 931 938
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of steps (including platform)

1 x 3

Length

1.93 m

Width (bottom)/width (top)

0.57/0.38 m

Beam dimensions

20 mm x 86 mm

Step distance

270 mm

Step depth

84 mm

Stand area according to TRBS 2121-2

Yes

Platform height

0.75 m

Platform dimension

380 x 370 mm

Stride length

0.97 m

Height, vertical

1.75 m

Load capacity

150 kg

Stand height

0.75 m

Working height

2.25 m

Reaching height

2.75 m

Weight

11.6 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Transport rollers for step standing ladders with platform

TRANCSTR-F.STANDLDR-W.PLTFORM

x 1 p
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Set of replacement feet for aluminium standing ladders with steps, with platform

SP-BASE-STEPLADDER-4PCS-NEW

x 1 pcs
Article sticker

LBL-(F.LDR-0962931843)-PVC

x 1 pcs
Spacer for standing ladder with steps with platform

SP-SPACER-LDR-W.PLATFROM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information