Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lightweight construction anchor W-KL

Lightweight construction anchor W-KL
DWL-(W-KL)-PLA-18X50

Art.-no. 090350

EAN 4011231846950

-,--
price per selected packing unit
| Individual prices for customers after login
Lightweight construction anchor W-KL

Art.-no. 090350

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw 
  • High-quality ABS

  • Fully resistant to rotting

  • Thermally stable from -40°C to + 80°C

  • Attachment via positive locking

  • Anchorage without expansion pressure

  • Small edge and axial clearance possible

  • For mounting, we recommend the ASSY-D plug screw
Drill the hole
Install anchor
Mount component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For secondary attachments in aerated concrete

  • For the attachment of components in conjunction with a wood or particle board screw (e. g. ASSY-D)

  • Outdoors or in wet rooms in conjunction with a stainless-steel screw

Material

ABS

Anchor diameter

18 mm

Type description

W-KL

Nominal drill-bit diameter (d 0)

10 mm

Required particle-board screw diameter

4.5 - 6 mm

Hole diameter in component (d Bau)

6.5 mm

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Minimum component thickness (d)

80 mm

Embedding depth (h s)

50 mm

Centre-to-centre distance (a)

100 mm

Performance data
Anchor diameter [mm] Collar 18
Recommended tensile load Aerated concrete PB2 Frec. [kN] 0,25
Aerated concrete ≥ PB4 0,33
Plasterboard wall ≥ 5 N/mm² 0,33
Recommended shear load Aerated concrete PB2 Frec. [kN] 0,30
Aerated concrete ≥ PB4 0,40
Plasterboard wall ≥ 5 N/mm² 0,40
Characteristic values
Axis distance a ≥ [mm] 100
Edge distance ar ≥ [mm] 100
Drill hole depth t ≥ [mm] 60
Embedment depth hS≥ [mm] 50
Minimum member thickness d ≥ [mm] 80
Thread dia. screw dthr [mm] 4.5-6
Nominal drill diameter ddrl. [mm] 10
Hole diameter in component dcon [mm] 6,5
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X40/34

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X40/33

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X40/34

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X45/39

For use with plastic anchors
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Setting tool SHARK ISO 50 and W-KL

STGTL-(F.DWL-SHARK-ISO/W-KL)

For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information