Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lighting control 4-way 24 V distributor

4-way distributor for light 24V with AW
DISTR-F.LIGHT-(4-WAY)-AW-24V

Art.-no. 0976504417
EAN 4056807726298
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
Made of plastic, for LED lights, AW, 24 V
  • For connecting up to 4 AW 24V lights

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

24 V

Output voltage

24 V

Number of connections

4 PCS

Material

Plastic

Material of housing

Plastic

Colour of housing

White

Cable length

100 mm

Included in delivery

1 x 4-way distributor LED 24 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information