Lighting control 4-way 24 V distributor
4-way distributor for light 24V with AW
DISTR-F.LIGHT-(4-WAY)-AW-24V
Art.-no. 0976504417
EAN 4056807726298
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting up to 4 AW 24V lights
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Input voltage | 24 V |
Output voltage | 24 V |
Number of connections | 4 PCS |
Material | Plastic |
Material of housing | Plastic |
Colour of housing | White |
Cable length | 100 mm |
Included in delivery | 1 x 4-way distributor LED 24 V |