Lighter with electronic ignition
Lighter, electronic ignition
LGHTR-PRNT-ELECTRO-BLACK-1COL-2SD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very popular and practical promotional gift
- Suitable for all target groups
- Large choice of colours to match your company colour
- Ideal for start-ups and small companies
Colour | Black |
Material | Plastic/steel |
Colours of print | 1-coloured silver |
Number of sides featuring print | 2 PCS |
Printed strip width x printed strip height | 50 x 13 mm |
Minimum order quantity | 100 PCS |
Material of ignition head | Steel |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!