Light soft wax, assortment
Assortment of light-coloured soft waxes
RETCHWAX-SORT-SOFTWAX-LIGHT-10PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large selection of colours for a wide range of different wood colour tones
- Colours can be mixed together for better matching of colour tone to surfaces
- Fast and easy filling of small scratches, cracks and open joints.
- Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
- Suitable for indoor use
- Please follow the application instructions included with each assortment pack precisely
- Please note that wood has a natural colour that depends on a wide range of different factors
- (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Min. processing time | 2 min |
Max. processing time | 3 min |
Softening point | 66 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 74 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 80 °C |
Water-soluble | No |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!