Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Light soft wax, assortment

Assortment of light-coloured soft waxes
RETCHWAX-SORT-SOFTWAX-LIGHT-10PCS

Art.-no. 0964890410
EAN 4024835773416

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For filling smaller damaged areas that are not later exposed to major loads in light brown colours.
  • Large selection of colours for a wide range of different wood colour tones

  • Colours can be mixed together for better matching of colour tone to surfaces

  • Fast and easy filling of small scratches, cracks and open joints.

  • Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
Notice
  • Suitable for indoor use

  • Please follow the application instructions included with each assortment pack precisely

  • Please note that wood has a natural colour that depends on a wide range of different factors

  • (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.

Instructions

Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.

Min. processing time

2 min

Max. processing time

3 min

Softening point

66 °C

Conditions for softening point

in accordance with ISO 2207

Min. dripping point

74 °C

Dripping point conditions

in accordance with DIN 51801

Min. flashing point

80 °C

Water-soluble

No

Shelf life from production

4 Years

Conditions to maintain shelf life from production

at room temperature

Light soft wax, assortment including:
1 x
Soft wax

RETCHWAX-SOFT-COLOURLESS-LIGHT

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-MAPLE-NATURE

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-PINE

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-MAPLE-MIDDLE-REDDISH

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-ALDER-MIDDLE

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-MAPLE-BRIGHT

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-BIRCH

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-OAK-NATURE

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-PINE-NATURECORE

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-BEECH/LARCH

Description: For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Retouching paint box

RETCHBOX-12PCS

For retouching repaired surface damage.
x 1 pcs
Clear varnish

CLRLACSPR-MATT-ANTIFOGGING-400ML

Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Clear varnish

CLRLACSPR-SEMIGLOSS-ANTIFOGGING-400ML

Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information