Light sheet metal rail Aluminium (EN-AW-6063 T6)
Sheet metal rail Light
SHTMETRL-SOL-ALU-TRAPEZE-25X80X3150MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA® DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The sheet metal rail must be pre-drilled with Ø 5.0 mm holes.
Datasheets(X)
![]() | |
Length | 3150 mm |
Height | 25 mm |
Width | 80 mm |
Material | Aluminium |
Product weight (per item) | 2066 g |