Light nitrile glove For light to medium mechanical stresses
Protective glove nitrile blue light
PROTGLOV-(BLUE-COATED)-SZ10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Palms and 3/4 of the backs of the hands coated with nitrile
- Cotton lining with knitted cuff
- Simple wear resistance
- Liquid-repellent, oil-repellent and grease-repellent
- Outstanding dry grip
- Repair and maintenance work
- Light body construction
- Automotive industry, car and commercial vehicle maintenance
- Sanitary installations
Size | 10 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Couleur | Blue |
Datasheets (0)
Certificates/ Documents (0)