Light metal spirit level
Light-metal spirit level, sturdy
LEVL-LMET-MILLED-MSRESRF-100CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent readability and long service life
Acrylic glass level block with integrated, corrosion-free reading rings
No discolouration of liquid, maximum precision with temperature fluctuations
Fluorescent level liquid, highly-resistant to UV radiation
Very smooth surface, therefore easy to clean
Red electrostatic powder coating
High precision
Robust light metal profile with milled measuring surface (up to 120 cm)
Datasheets(X)
Length (L) | 100 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |