Light metal spirit level

Light-metal spirit level
LEVL-LMET-LM-50CM

Art.-no. 0714644405

Prices for customers after login

Light metal spirit level

Art.-no. 0714644405

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight design

Excellent readability and long service life


Acrylic glass level block with integrated, corrosion-free reading rings



No discolouration of liquid, maximum precision with temperature fluctuations


Fluorescent level liquid with high resistance to UV radiation



Very smooth, easy-clean surface


Anodic-coloured, electrostatic powder coating

Length (L)

50 cm

Height (H)

20 mm

Width (B)

50 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information