Lifting jack air hydraulic 40-4
Pneumatic trolley jack 40T flat design
TRLYJACK-AIRHYDRAUL-(40-4)-40/27/16/10T
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Telescopic cylinders ensure fast and safe 4-level lifting for 10, 16, 27, and 40 tons
- Maximum heights per level: 145, 180, 230, and 275 mm
- Optimum safety during lifting and lowering thanks to manually operated dead man's switch
- Compact and short chassis
- Ergonomic handle with pressure switches
- Includes 2 extensions of 50 mm and 100 mm
Datasheets(X)
Load capacity | 40 t |
Min. height (A) | 100 mm |
Max. height (B) | 275 mm |
Width | 255 mm |
Length | 630 mm |
Height | 100 mm |
Number of rolls | 2 PCS |
Colour | Blue |
Material | Steel |
Product weight (per item) | 54000.000 g |