Lifting frame for HV batteries with chains up to 1,500 kg
Lifting frame for HV batteries with chains
LFTFRM-BTRY-CHN
Art.-no. 1952007015
EAN 4099618305382
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Appropriate and safe handling
- Safe lifting, lowering and transporting of heavy components, ideal for HV batteries and large components
- Uniform load distribution via 4 mounting points with chains, shackles or lifting eye bolts
- High level of safety due to locking pins at the ends of the main cross member, which prevent the crossbeams from slipping out if used improperly
Versatile
- The crossbars can each be moved on the main cross member with a stroke of 300 mm, and can each be adjusted in width by 200 mm
- Optimal adaptation to the battery size and shape
Scope of delivery
- 1x main cross member
- 2x crossbars
- 8x lifting eye bolts
- 4x lifting chains with 2 shackles each
Datasheets(X)
- Indispensable when using workshop hoists for the safe lifting of heavy batteries up to 1,500 kg
- Particularly suitable for use in automotive workshops
- Ideal for maintenance and repair of electric vehicles
![]() | |
Width (5) | 990 mm |
Height (7) | 180 mm |
Product weight (per item) (10) | 50000.000 g |
