Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Licence pocket For number plate

Approval bag for number plate
APROVBG-BLCK-NUM-PLATE-520X110MM

Art.-no. 0826715400
EAN 4065746649148
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical aid for up to 10 vehicle number plates
  • Shape-retaining and waterproof plastic

  • Practical hook-and-loop fastener at the front for quick removal

  • Including carry handle
Notice

Suitable for all sizes of car number plates.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

535 mm

Width

145 mm

Depth

40 mm

Material

Polyphenylene

Colour

Black

Product weight (per item)

185.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete unprinted Twin-Fixx number plate holder With four red rubber inserts

NPH-COMPL-PLT/STR-NEUT-TWINFIXX-520MM

High-quality system with flexible replaceable strip
Complete unprinted Clipster number plate holder

NPH-COMPL-PLT/STR-NEUT-CLIPSTER-520MM

Ideal if mounting space on vehicle is tight
Complete unprinted Basixx number plate holder

NPH-COMPL-PLT/STR-NEUT-BASIXX-520MM

Entry level product with favourable price/performance ratio
Unprinted Klapp-Fix Plus number plate holder

NPH-(KLAPPFIX-PLUS)-NEUTRAL-520MM

One-piece system with a fold-out frame
Complete unprinted Circo number plate holder

NPH-COMPL-PLT/STR-NEUTRAL-CIRCO-520MM

Heavily curved version
Complete unprinted Classic number plate holder

NPH-COMPL-PLT/STR-NEUTRAL-CLASSIC-520MM

Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information