Libra S3 safety shoe
Safety shoe S3 Libra
SHOE LIBRA S3 BLACK/LEMON 47
Art.-no. M418109047
EAN 4251402752776
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric inner lining, heel counter made from high-quality microfibre
- Fibreglass protective toe caps, fabric penetration-resistant midsole
- Anti-slip Vibram rubber outer sole SRC, comfort width 11
- DGUV 112-191
- Approx. 640 g/shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT
Datasheets(X)
Colour | Black, Yellow |
Size | 47 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |