Li-ion rechargeable battery for Easy Puller
Li-Ion battery for Easy Puller
BTRY-LIION-F.EASYPULLER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 225.2 mm |
Width | 105.4 mm |
Height (H) | 86.3 mm |
Material | PA 6 - Polyamide |
Product weight (per item) | 900.000 g |