Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lever riveter HNG 26 N

Lever riveter HNG 26N
RVTR-LEVR-HNG26N-(3,0-6,4MM)

Art.-no. 0949610

EAN 4058794338584

-,--
price per selected packing unit
| Individual prices for customers after login
Lever riveter HNG 26 N

Art.-no. 0949610

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm

Easy and quick recognition of the right nozzle


The nozzles are equipped with a colour code.



Easy stroke adjustment


The stroke can be adjusted by turning the nozzle mount.



Convenient and clean work


  • The ergonomic design of the hand lever allows you to work with little effort.

  • The nozzles are pre-assembled on the hand levers and can be changed using the included installation key.

  • The pin collecting container keeps your workplace clean.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

3.0-6.4 mm

Length

490 mm

Width

170 mm

Height

50 mm

Product weight (per item)

3340.000 g

Lever riveter HNG 26 N including:
Plastic carry box
1 x
Plastic carry box

TLBOX-F.HNG26N/HNG28N/HES510N

Description: Lightweight tool box with two separate storage compartments and aluminium handle
Quantity: 1 x
1 x
Nozzle For lever riveter HNG 26/28

NOZ-(F.HNG26N/HNG28)-GRN-(3-3,2)

Description:
3.0-3.2 mm
Quantity: 1 x
1 x
Nozzle For lever riveter HNG 26/28

AY-NOZZLE-(F.HNG26N/HNG28)-YELL-4

Description:
4.0 mm
Quantity: 1 x
1 x
Nozzle For lever riveter HNG 26/28

NOZ-(F.HNG26N/HNG28)-RED-(4,8-5)

Description:
4.8-5.0 mm
Quantity: 1 x
1 x
Nozzle For lever riveter HNG 26/28

NOZ-(F.HNG26N/HNG28)-BLUE-6

Description:
6.0 mm
Quantity: 1 x
1 x
Nozzle For lever riveter HNG 26/28

NOZ-(F.HNG26N/HNG28)-WHTE-6,4

Description:
6.4 mm
Quantity: 1 x
1 x
Installation key for lever riveters

SP-UNI-KEY

Description: For mounting nozzles
Quantity: 1 x
1 x
Collecting container for HNG 26 lever riveter

SP-MANDRELCOLLECTOR-900P00024

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Clamping jaw for lever riveter HNG 26 3 pieces

SPRECLMPJAW-(LEVRRVTR-0949600)-3PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information