Leo S1P safety shoe
Safety shoe S1P Leo
SHOE LEO S1P BEIGE 37
Art.-no. M416128037
EAN 4251174738022
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Fibre glass protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 590 g per shoe in size 42
Datasheets(X)
Colour | Beige |
Size | 37 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |